Overview
Mfr description
78257771 3/8 NPT SHUT-OFF VALVE
Specifications
- Port Size3/8
- Female Thread Size3/8 in
- MaterialAluminum Die Cast
- Maximum Working Pressure170.64 psi
- Minimum PSI7.1
- TypeAccessory Valves
- Valve TypeShutoff
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data