Motion
78260361

Pro-Source
78260361

1/8" NPT 3 Way, 2 Position Mini Mechanical Valve, 0.298 CV Rate, 7 CFM, 127.98 Max psi, Toggle/Manual Actuator
MI ITEM #11750617
MFR #78260361
Price$87.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260361

1/8" NPT 3 Way, 2 Position Mini Mechanical Valve, 0.298 CV Rate, 7 CFM, 127.98 Max psi, Toggle/Manual Actuator
MI ITEM #11750617
MFR #78260361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.40/each

Specifications

Dimensions

  • Thread Size
    1/8 in

Details

  • Actuator Type
    Toggle/Manual
  • Cubic Feet per Minute
    7.00
  • CV Rating
    0.298
  • Flow Rate
    7 scfm
  • Max Pounds Per Square Inch
    128.0
  • Maximum Working Pressure
    127.98 psi
  • Type
    Actuate Any Air Piloted Valve or Small Cylinder
  • Valve Type
    3 Way, 2 Position

Overview

Mfr description
78260361 1/8NPT 3/2WY TOGGLE MINI MECHAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought