Motion
78260429

Pro-Source
78260429

1/8" NPT 5 Way, 2 Position Mini Mechanical Valve, 0.34 CV Rate, 9 CFM, 127.98 Max psi, Finger Button/Spring Actuator
MI ITEM #11750621
MFR #78260429
Price$140.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260429

1/8" NPT 5 Way, 2 Position Mini Mechanical Valve, 0.34 CV Rate, 9 CFM, 127.98 Max psi, Finger Button/Spring Actuator
MI ITEM #11750621
MFR #78260429

Mfr description
78260429 1/8NPT 5/2WY FNGR BTTN MINI MEC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.10/each

Specifications

Dimensions

  • Thread Size
    1/8 in

Details

  • Actuator Type
    Finger Button/Spring
  • Cubic Feet per Minute
    9.00
  • CV Rating
    0.340
  • Max Pounds Per Square Inch
    128.0
  • Maximum Working Pressure
    127.98 psi
  • Type
    Actuate Any Air Piloted Valve or Small Cylinder
  • Valve Type
    5-Way, 2 Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)