Specifications
Dimensions
- Exhaust Port Size3/8
- Inlet Port Size3/8
Details
- MaterialAluminum Alloy
- Maximum Working Pressure140.78,140.78 psi
- Minimum PSI7.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)