Motion
78260775

Pro-Source
78260775

1/8" NPT Quick Exhaust Valve 1/4" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
MI ITEM #11750625
MFR #78260775
List Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260775

1/8" NPT Quick Exhaust Valve 1/4" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
MI ITEM #11750625
MFR #78260775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.25/each for your price

Overview

Mfr description
78260775 1/8 NPT QUICK EXHAUST VALVE

Specifications

  • Exhaust Port Size
    1/4
  • Inlet Port Size
    1/8
  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78,140.78 psi
  • Minimum PSI
    7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought