Motion
78260783

Pro-Source
78260783

1/2" NPT Quick Exhaust Valve 3/4" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
Mi Item #11750626
MFR #78260783
Price$90.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260783

1/2" NPT Quick Exhaust Valve 3/4" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
Mi Item #11750626
MFR #78260783

Mfr description
78260783 1/2 NPT QUICK EXHAUST VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.13/each

Specifications

Dimensions

  • Exhaust Port Size
    3/4
  • Inlet Port Size
    1/2

Details

  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78,140.78 psi
  • Minimum PSI
    7.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)