Motion
78260791

Pro-Source
78260791

1/4" NPT Quick Exhaust Valve 3/8" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
Mi Item #11750627
MFR #78260791
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260791

1/4" NPT Quick Exhaust Valve 3/8" Exhaust Port, 7.1 to 140.78 psi, Aluminum Alloy Material
Mi Item #11750627
MFR #78260791

Mfr description
78260791 1/4 NPT QUICK EXHAUST VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Dimensions

  • Exhaust Port Size
    3/8
  • Inlet Port Size
    1/4

Details

  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78,140.78 psi
  • Minimum PSI
    7.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)