Overview
Mfr description
78260940 1/4 NPT SHUTTLE VALVE
Specifications
- Female Thread Size1/4 in
- MaterialAluminum Alloy
- Maximum Working Pressure140.78 psi
- Minimum PSI11.4
- Thread TypeNPT
- TypeShuttle Valve
- Valve TypeShuttle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data