Motion
78260957

Pro-Source
78260957

1/8" NPS Shuttle Valve, 11.4 to 140.78 psi & Aluminum Alloy Material
Mi Item #11750629
MFR #78260957
Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78260957

1/8" NPS Shuttle Valve, 11.4 to 140.78 psi & Aluminum Alloy Material
Mi Item #11750629
MFR #78260957

Mfr description
78260957 1/8 NPS SHUTTLE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.23/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in

Details

  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78 psi
  • Minimum PSI
    11.4
  • Thread Type
    NPS
  • Type
    Shuttle Valve
  • Valve Type
    Shuttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)