Motion
78261054

Pro-Source
78261054

1/4" NPT Manual Mechanical Valve - 5-Way, 2 Position, Lever, 0.98 CV Rate & 127.98 Max psi
Mi Item #11750631
MFR #78261054
Price$87.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261054

1/4" NPT Manual Mechanical Valve - 5-Way, 2 Position, Lever, 0.98 CV Rate & 127.98 Max psi
Mi Item #11750631
MFR #78261054

Mfr description
78261054 1/4 NPT 5/2 WAY SPRING HAND LEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.55/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Lever/Spring
  • Cv Factor
    0.976
  • Design
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Valve Type
    Hand Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)