1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
78261088
1/4" NPT Manual Mechanical Valve - 3 Way, 2 Position, Lever/Spring, 0.98 CV Rate & 127.98 Max psi
MI ITEM #
11750633
MFR #
78261088
Price
$94.35
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
Pro-Source 78261088
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
78261088
1/4" NPT Manual Mechanical Valve - 3 Way, 2 Position, Lever/Spring, 0.98 CV Rate & 127.98 Max psi
MI ITEM #
11750633
MFR #
78261088
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$94.35
/each
Qty
Add to Cart
Specifications
Dimensions
Inlet size
1/4
Outlet Size
1/4
Details
Actuator Type
Lever/Spring
Cv Factor
0.976
Design
3-Way
Maximum Working Pressure
127.98 psi
Valve Type
Hand Lever
Overview
Mfr description
78261088 1/4 NPT 3/2 WAY SPRING HAND LEV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought