Motion
78261112

Pro-Source
78261112

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
MI ITEM #11750635
MFR #78261112
Price$120.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261112

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
MI ITEM #11750635
MFR #78261112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.83/each

Specifications

Dimensions

  • Inlet size
    3/8
  • Outlet Size
    3/8

Details

  • Actuator Type
    Lever/Detent
  • Cv Factor
    1.897
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    1.8970 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Normal State
    Exhaust Center
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Valve Type
    Hand Lever

Overview

Mfr description
78261112 3/8 NPT 5/3 WAY DETENT EXHAUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought