Motion
78261120

Pro-Source
78261120

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
Mi Item #11750636
MFR #78261120
Price$120.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261120

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
Mi Item #11750636
MFR #78261120

Mfr description
78261120 1/4 NPT 5/3 WAY DETENT EXHAUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.83/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Lever/Detent
  • Cv Factor
    0.976
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.9760 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Normal State
    Exhaust Center
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Valve Type
    Hand Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)