Motion
78261146

Pro-Source
78261146

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
Mi Item #11750637
MFR #78261146
Price$115.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261146

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Detent Operated
Mi Item #11750637
MFR #78261146

Mfr description
78261146 3/8 NPT 5/3 WAY DETENT HAND LEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.78/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Outlet Size
    3/8

Details

  • Actuator Type
    Lever/Detent
  • Cv Factor
    1.897
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    1.8970 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Valve Type
    Hand Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)