Motion
78261161

Pro-Source
78261161

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Spring Operated
MI ITEM #11750639
MFR #78261161
Price$145.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261161

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Lever/Spring Operated
MI ITEM #11750639
MFR #78261161

Mfr description
78261161 1/4 NPT 5/3 WAY SPRING HAND LEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.05/each

Specifications

Dimensions

  • Inlet size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Lever/Spring
  • Cv Factor
    0.976
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.9760 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Valve Type
    Hand Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)