Motion
78261245

Pro-Source
78261245

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Foot Pedal/Spring Operated
Mi Item #11750641
MFR #78261245
Price$197.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261245

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Foot Pedal/Spring Operated
Mi Item #11750641
MFR #78261245

Mfr description
78261245 1/4NPT 5/2WY W/I GUARD SPRING F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.65/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Foot Pedal/Spring
  • Cv Factor
    0.650
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.6500 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Valve Type
    Foot Pedal w/Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)