Motion
78261260

Pro-Source
78261260

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Foot Pedal/Manual Operated
Mi Item #11750643
MFR #78261260
Price$228.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261260

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Foot Pedal/Manual Operated
Mi Item #11750643
MFR #78261260

Mfr description
78261260 1/4NPT 5/2WY W/I GUARD DETENT F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.75/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Foot Pedal/Manual
  • Cv Factor
    0.650
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.6500 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Valve Type
    Foot Pedal w/Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)