Motion
78261310

Pro-Source
78261310

1/4" NPT Manual Mechanical Valve - 3 Way, 2 Position, Foot Pedal/Manual, 0.65 CV Rate & 127.98 Max psi
MI ITEM #11750648
MFR #78261310
Price$188.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261310

1/4" NPT Manual Mechanical Valve - 3 Way, 2 Position, Foot Pedal/Manual, 0.65 CV Rate & 127.98 Max psi
MI ITEM #11750648
MFR #78261310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.55/each

Specifications

Dimensions

  • Inlet size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Foot Pedal/Manual
  • Cv Factor
    0.650
  • Design
    3-Way
  • Maximum Working Pressure
    127.98 psi
  • Valve Type
    Foot Pedal

Overview

Mfr description
78261310 1/4NPT 3/2 WAY DETENT FOOT PEDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought