Motion
78261567

Pro-Source
78261567

1/4" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Selector/Manual, 0.98 CV Rate & 127.98 Max psi
Mi Item #11750649
MFR #78261567
Price$95.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261567

1/4" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Selector/Manual, 0.98 CV Rate & 127.98 Max psi
Mi Item #11750649
MFR #78261567

Mfr description
78261567 1/4NPT 3/2WY TRN SLCTR MECHANIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.65/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Selector/Manual
  • Cv Factor
    0.976
  • Design
    3-Way
  • Maximum Working Pressure
    127.98 psi
  • Valve Type
    Manual Mechanical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)