Motion
78261583

Pro-Source
78261583

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Flush Palm Button/Spring Operated
MI ITEM #11750651
MFR #78261583
Price$95.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261583

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Flush Palm Button/Spring Operated
MI ITEM #11750651
MFR #78261583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.65/each

Specifications

Dimensions

  • Inlet size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Flush Palm Button/Spring
  • Cv Factor
    0.976
  • Design
    3-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.9760 Cv
  • Flow Direction
    3-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Valve Type
    Manual Mechanical

Overview

Mfr description
78261583 1/4NPT 3/2WY FLSH PALM MECHANIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought