Motion
78261617

Pro-Source
78261617

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Palm Button/Manual Operated
MI ITEM #11750654
MFR #78261617
Price$105.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261617

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Palm Button/Manual Operated
MI ITEM #11750654
MFR #78261617

Mfr description
78261617 1/4NPT 3/2WY STOP COCK MECHANIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.70/each

Specifications

Dimensions

  • Inlet size
    1/4
  • Outlet Size
    1/4

Details

  • Actuator Type
    Palm Button/Manual
  • Cv Factor
    0.976
  • Design
    3-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.9760 Cv
  • Flow Direction
    3-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Valve Type
    Manual Mechanical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)