Motion
78261781

Pro-Source
78261781

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Long Selector/Manual Operated
MI ITEM #11750660
MFR #78261781
List Price$114.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261781

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Long Selector/Manual Operated
MI ITEM #11750660
MFR #78261781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.73/each for your price

Overview

Mfr description
78261781 1/4NPT 5/2WY LNG SLCTR MECHANIC

Specifications

  • Flow Direction
    5-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Long Selector/Manual
  • Flow Coefficient Cv Flow Factor Kv
    0.9760 Cv
  • Cv Factor
    0.976
  • Valve Type
    Manual Mechanical
  • Outlet Size
    1/4
  • Maximum Working Pressure
    127.98 psi
  • Inlet size
    1/4
  • Design
    5-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought