Motion
78261807

Pro-Source
78261807

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Selector/Manual Operated
Mi Item #11750661
MFR #78261807
Price$105.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261807

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Selector/Manual Operated
Mi Item #11750661
MFR #78261807

Mfr description
78261807 1/8NPT 5/2WY TRN SLCTR MECHANIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.70/each

Specifications

Dimensions

  • Inlet Size
    1/8
  • Outlet Size
    1/8

Details

  • Actuator Type
    Selector/Manual
  • Cv Factor
    0.759
  • Design
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.7590 Cv
  • Flow Direction
    5-Way
  • Maximum Working Pressure
    127.98 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Valve Type
    Manual Mechanical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)