1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
78261849
1/8" NPT Mechanically Operated Air Valve - 5-Way, 2 Position, Palm Button/Spring, 0.76 CV Rate & 127.98 Max psi
MI ITEM #
11750662
MFR #
78261849
Price
$105.68
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
Pro-Source 78261849
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
78261849
1/8" NPT Mechanically Operated Air Valve - 5-Way, 2 Position, Palm Button/Spring, 0.76 CV Rate & 127.98 Max psi
MI ITEM #
11750662
MFR #
78261849
Mfr description
78261849 1/8NPT 5/2WY PALM RED MECHANICA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$105
.68
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/8
Outlet Size
1/8
Details
Actuator Type
Palm Button/Spring
Cv Factor
0.759
Design
5-Way
Maximum Working Pressure
127.98 psi
Valve Type
Manual Mechanical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items