Motion
78261930

Pro-Source
78261930

1/8" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Long Selector/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750669
MFR #78261930
Price$57.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261930

1/8" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Long Selector/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750669
MFR #78261930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.47/each

Specifications

Dimensions

  • Inlet size
    1/8
  • Outlet Size
    1/8

Details

  • Actuator Type
    Long Selector/Manual
  • Cv Factor
    0.100
  • Design
    3-Way
  • Maximum Working Pressure
    127.98 psi
  • Valve Type
    Manual Mechanical

Overview

Mfr description
78261930 1/8NPT 3/2WY LNG SLCTR COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought