Motion
78261948

Pro-Source
78261948

1/8" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Palm Button/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750670
MFR #78261948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261948

1/8" NPT Mechanically Operated Air Valve - 3 Way, 2 Position, Palm Button/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750670
MFR #78261948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78261948 1/8NPT 3/2WY STOP COCK COMPACT

Specifications

  • Actuator Type
    Palm Button/Manual
  • Cv Factor
    0.100
  • Valve Type
    Manual Mechanical
  • Outlet Size
    1/8
  • Maximum Working Pressure
    127.98 psi
  • Inlet size
    1/8
  • Design
    3-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought