Motion
78261963

Pro-Source
78261963

1/8" NPT Mechanically Operated Air Valve - 2-Way, 2 Position, Selector/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750671
MFR #78261963
List Price$51.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78261963

1/8" NPT Mechanically Operated Air Valve - 2-Way, 2 Position, Selector/Manual, 0.1 CV Rate & 127.98 Max psi
MI ITEM #11750671
MFR #78261963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.10/each for your price

Overview

Mfr description
78261963 1/8NPT 2/2WY TRN SLCTR MECHANIC

Specifications

  • Actuator Type
    Selector/Manual
  • Cv Factor
    0.100
  • Valve Type
    Manual Mechanical
  • Outlet Size
    1/8
  • Maximum Working Pressure
    127.98 psi
  • Inlet size
    1/8
  • Design
    2-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought