Motion
79481271

Pro-Source
79481271

75' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750682
MFR #79481271
Price$456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
79481271

75' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750682
MFR #79481271

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$456.93/each

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    75 ft
  • Inlet size
    3/8 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    19 in
  • Overall Width
    7-3/4 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    Rubber
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable

Overview

Mfr description
79481271 1/4"X75' HEAVY DUTY HOSE REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought