Motion
79481313

Pro-Source
79481313

75' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750686
MFR #79481313
List Price$892.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
79481313

75' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750686
MFR #79481313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$892.83/each for your price

Overview

Mfr description
79481313 1/2"X75' HEAVY DUTY HOSE REEL

Specifications

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    75 ft
  • Application
    Air, Water
  • Overall Length
    26-1/4 in
  • Overall Width
    10-1/2 in
  • Color
    Silver
  • Fitting Size
    1/2 NPT
  • Hose Material
    Rubber
  • Inlet size
    1/2 NPT
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Outlet Size
    1/2 NPT
  • Style
    Spring Retractable
  • Hose Included
    Yes
  • Description Keyword
    Hose Reels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text