Motion
79481321

Pro-Source
79481321

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750687
MFR #79481321
Price$805.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
79481321

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750687
MFR #79481321

Mfr description
79481321 3/4"X50' HEAVY DUTY HOSE REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$805.35/each

Specifications

Dimensions

  • Fitting Size
    3/4 NPT
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Inlet Size
    3/4 NPT
  • Outlet Size
    3/4 NPT
  • Overall Length
    26-1/4 in
  • Overall Width
    10-1/2 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    Rubber
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)