Motion
80864796

Pro-Source
80864796

13" Wide x 5" Deep x 38" High Upright Dustpan - Plastic Body, 33" Handle, Black, with Wheels
Mi Item #11750690
MFR #80864796
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
80864796

13" Wide x 5" Deep x 38" High Upright Dustpan - Plastic Body, 33" Handle, Black, with Wheels
Mi Item #11750690
MFR #80864796

Mfr description
80864796 33" PLSTC HNDL PRO-SOURCE LOBBY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Dust Pan Depth
    5 in
  • Handle Length
    33 in

Details

  • Body Material
    Plastic
  • Dust Pan Color
    Black
  • Dust Pan Style
    Upright Dust Pan
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)