Motion
80864911

Pro-Source
80864911

Broom / Mop Handle & Brace - Quick-Connect, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #11750691
MFR #80864911
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
80864911

Broom / Mop Handle & Brace - Quick-Connect, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #11750691
MFR #80864911

Mfr description
80864911 60" FIBRGLSS QUICK-CHG PRO-SOUR
  • Fiberglass handles are made of a lightweight material that is resistant to cracks, warps and scratches. They are used for food service, hospitals and industries that work with liquids because they are less likely to harbor germs and bacterial growth.
  • Plastic is a high-strength material that is resistant to solvents. It is used for food service, hospitals and industries that work with liquids because they are less likely to harbor germs and bacterial growth.
  • Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Handle Diameter
    1 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60 in
  • Minimum Handle Length
    60 in

Details

  • Connection Type
    Quick Connect
  • Connector Material
    Plastic
  • For Use With
    Wet Mop
  • Handle Connection Type
    Quick-Connect
  • Handle Material
    Fiberglass
  • Handle Style
    Swivel
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)