Motion
81845828

Pro-Source
81845828

3 x 1" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11750692
MFR #81845828
Price$31.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
81845828

3 x 1" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11750692
MFR #81845828

Mfr description
81845828 3 X 1 SPIGXSLIP PVC SCH80 REDUC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.18/each

Specifications

Dimensions

  • Fitting Size
    3 x 1

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)