Motion
82194200

Pro-Source
82194200

1 NPT Port, 210 CFM, Heavy-Duty Regulator 7 to 145 psi Range, 220 Max psi Supply Pressure, 1/4" Gauge Port Thread, 3.54" Wide x 6.97" High
Mi Item #11750693
MFR #82194200
Price$266.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82194200

1 NPT Port, 210 CFM, Heavy-Duty Regulator 7 to 145 psi Range, 220 Max psi Supply Pressure, 1/4" Gauge Port Thread, 3.54" Wide x 6.97" High
Mi Item #11750693
MFR #82194200

Mfr description
82194200 1" HEAVY-DUTY IND AIR REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.05/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4
  • Height
    6.970 in
  • Outlet Port Size
    1 in
  • Port Size
    1 NPT
  • Width
    3.5400 in

Details

  • Air Flow
    210.0 CFM
  • Fluid Type
    Compressed Air
  • Inlet Port Type
    Straight
  • Maximum Supply Pressure
    220 psi
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    32 °F
  • Modular Connection
    Yes
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Range
    7 - 145
  • Relief Function
    Relieving
  • Set Pressure Range
    7 to 145 psi
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)