Motion
82202532

Pro-Source
82202532

1/8" Port Coalescing Filter;Polycarbonate with Metal Guard Bowl, Semi Automatic Drain, 145 Max psi, 0.1 Micron Rating, 1.57" Wide x 4.45" High
Mi Item #11750694
MFR #82202532
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82202532

1/8" Port Coalescing Filter;Polycarbonate with Metal Guard Bowl, Semi Automatic Drain, 145 Max psi, 0.1 Micron Rating, 1.57" Wide x 4.45" High
Mi Item #11750694
MFR #82202532

Mfr description
82202532 1/8" 0.10MIC MINIATURE COALESCI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Bowl Capacity
    0.3
  • Bowl Guard
    Yes
  • Bowl Guard Material
    Steel
  • Bowl Material
    Polycarbonate w/Metal Guard
  • Cubic Feet per Minute
    11
  • Drain Type
    Semi Automatic
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    0.1
  • Sight Glass
    Yes
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)