Motion
82219734

Pro-Source
82219734

1" NPT Port Heavy Duty 2 Piece Filter/Regulator-Lubricator FRL Unit;Aluminum Bowl, 140 SCFM, 215 Max psi, 14.5" High, Manual Drain
Mi Item #11750701
MFR #82219734
Price$543.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82219734

1" NPT Port Heavy Duty 2 Piece Filter/Regulator-Lubricator FRL Unit;Aluminum Bowl, 140 SCFM, 215 Max psi, 14.5" High, Manual Drain
Mi Item #11750701
MFR #82219734

Mfr description
82219734 1" 2PC HEAVY-DUTY FRL COMBO W/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$543.65/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Bowl Material
    Aluminum
  • Configuration
    2 Pc. Filter/Regulator-Lubricator
  • Connection
    Yes
  • Drain Type
    Manual
  • Filter Bowl Capacity
    5.6 oz
  • Gauge Port
    1/4
  • Includes
    Pressure Gauge
  • Material
    Aluminum Die Cast
  • Maximum Supply Pressure
    215 psi
  • Micron Rating
    40
  • Range
    7 - 145
  • Standard Cubic Feet Per Minute
    140.00
  • Temperature Measurement Range
    140 °F
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)