Motion
82729344

Pro-Source
82729344

3/8" ID x 19/32" OD 25' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Red
MI ITEM #11750706
MFR #82729344
List Price$41.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82729344

3/8" ID x 19/32" OD 25' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Red
MI ITEM #11750706
MFR #82729344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.68/each for your price

Overview

Mfr description
82729344 3/8"IDX25' 1/4MXM RED PVC AIR H

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/4 in
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Operating Temperature Range
    23-150 °F
  • Color
    Red
  • Length
    25 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought