Motion
82729369

Pro-Source
82729369

3/8" ID x 19/32" OD 25' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Blue
Mi Item #11750708
MFR #82729369
Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82729369

3/8" ID x 19/32" OD 25' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Blue
Mi Item #11750708
MFR #82729369

Mfr description
82729369 3/8"IDX25' 1/4MXM BLUE PVC AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.90/each

Specifications

Dimensions

  • Fitting Size
    1/4 in
  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    19/32 in

Details

  • Color
    Blue
  • Connection Type
    MNPT x MNPT
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Operating Temperature Range
    23-150 °F
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)