Motion
82729435

Pro-Source
82729435

1/4" ID x 15/32" OD 50' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Yellow
MI ITEM #11750715
MFR #82729435
List Price$57.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82729435

1/4" ID x 15/32" OD 50' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Yellow
MI ITEM #11750715
MFR #82729435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.53/each for your price

Overview

Mfr description
82729435 1/4"IDX50' 1/4MXM YLW PVC AIR H

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/4 in
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Operating Temperature Range
    23-150 °F
  • Color
    Yellow
  • Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought