Motion
82729583

Pro-Source
82729583

3/8" ID x 19/32" OD 100' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Red
MI ITEM #11750730
MFR #82729583
Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82729583

3/8" ID x 19/32" OD 100' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/4" Fitting, Red
MI ITEM #11750730
MFR #82729583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.15/each

Specifications

Dimensions

  • Fitting Size
    1/4 in
  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    19/32 in

Details

  • Color
    Red
  • Connection Type
    MNPT x MNPT
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Operating Temperature Range
    23-150 °F
  • Working Pressure
    300 psi

Overview

Mfr description
82729583 3/8"IDX100' 1/4MXM RED PVC AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought