Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
82729658

1/2" ID x 3/4" OD 100' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 23 to 150°F, 1/2" Fitting, Orange
MI ITEM #11750737
MFR #82729658

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82729658 1/2"IDX100' 1/2MXM ORG PVC AIR

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/2 in
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Operating Temperature Range
    23-150 °F
  • Color
    Orange
  • Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought