Motion
85543379

Pro-Source
85543379

3 x 1-1/2" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
MI ITEM #11750749
MFR #85543379
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
85543379

3 x 1-1/2" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
MI ITEM #11750749
MFR #85543379

Mfr description
85543379 3 X 1-1/2 SPIGXSLIP PVC SCH80 R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.43/each

Specifications

Dimensions

  • Fitting Size
    3 x 1-1/2

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)