Motion
87540712

Pro-Source
87540712

25' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750754
MFR #87540712
Price$168.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
87540712

25' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750754
MFR #87540712

Mfr description
87540712 3/8X25'AIR/WTR L/P SPG REWIND H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.18/each

Specifications

Dimensions

  • Fitting Size
    3/8
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    25 ft
  • Inlet Size
    3/8 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    15.200 in
  • Overall Width
    6.2500 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    Rubber
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)