Motion
87540753

Pro-Source
87540753

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750757
MFR #87540753
Price$554.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
87540753

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750757
MFR #87540753

Mfr description
87540753 1/2X50'AIR/WTR L/P SPG REWIND H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$554.55/each

Specifications

Dimensions

  • Fitting Size
    1/2
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Inlet Size
    1/2 NPT
  • Outlet Size
    1/2 NPT
  • Overall Length
    21.200 in
  • Overall Width
    8.5600 in

Details

  • Application
    Air, Water
  • Color
    Gray
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    Rubber
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)