Motion
87540779

Pro-Source
87540779

33' Spring Retractable Hose Reel - 180 psi, Hose Included
Mi Item #11750758
MFR #87540779
Price$194.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
87540779

33' Spring Retractable Hose Reel - 180 psi, Hose Included
Mi Item #11750758
MFR #87540779

Mfr description
87540779 1/4"X33' PVC REEL RETRACT HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.33/each

Specifications

Dimensions

  • Fitting Size
    1/4
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    33 ft
  • Overall Length
    10 in
  • Overall Width
    5 in

Details

  • Application
    Air
  • Color
    Blue
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Material
    Polypropylene
  • Maximum Working Pressure
    180 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)