Motion
89401822

Pro-Source
89401822

30 Lbs. Natural Gold Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
Mi Item #11750759
MFR #89401822
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89401822

30 Lbs. Natural Gold Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
Mi Item #11750759
MFR #89401822

Mfr description
89401822 NATURAL GOLD 30 LB SWEEPING COM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Container Size
    30.00 lb

Details

  • Application
    Asphalt, Linoleum, Tile
  • Product Type
    Sweeping Compounds
  • Type
    Natural Gold Sweeping Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)