Motion
89401848

Pro-Source
89401848

50 Lbs. Green Abrasive Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
Mi Item #11750760
MFR #89401848
Price$61.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89401848

50 Lbs. Green Abrasive Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
Mi Item #11750760
MFR #89401848

Mfr description
89401848 GREEN ABRASIVE 50 LB SWEEPING C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.30/each

Specifications

Dimensions

  • Container Size
    50.00 lb

Details

  • Application
    Asphalt, Linoleum, Tile
  • Product Type
    Sweeping Compounds
  • Type
    Green Abrasive Sweeping Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)