Motion
89931323

Pro-Source
89931323

50' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750772
MFR #89931323
Price$665.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89931323

50' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750772
MFR #89931323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$665.88/each

Specifications

Dimensions

  • Fitting Size
    3/8 MNPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Inlet size
    3/8 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    17.320 in
  • Overall Width
    14.2500 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    Rubber
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable

Overview

Mfr description
89931323 3/8"X50' DUAL HOSE REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought