Motion
89931356

Pro-Source
89931356

50' Manual Hose Reel - 300 psi, Hose Not Included
Mi Item #11750773
MFR #89931356
Price$251.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89931356

50' Manual Hose Reel - 300 psi, Hose Not Included
Mi Item #11750773
MFR #89931356

Mfr description
89931356 3/8"X50' N/H STL FRM HAND CRANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.63/each

Specifications

Dimensions

  • Fitting Size
    3/8 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Inlet Size
    3/8 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    13.780 in
  • Overall Width
    11.0000 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    No
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)