Motion
89931364

Pro-Source
89931364

100' Manual Hose Reel - 200 psi, Hose Included
Mi Item #11750774
MFR #89931364
Price$162.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89931364

100' Manual Hose Reel - 200 psi, Hose Included
Mi Item #11750774
MFR #89931364

Mfr description
89931364 1/4"X100' HAND CRANK HOSE REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.15/each

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    100 ft
  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    15.200 in
  • Overall Width
    7.5000 in

Details

  • Application
    Air, Water
  • Color
    Black
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Material
    Steel
  • Maximum Working Pressure
    200 psi
  • Style
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)